Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0431212
  • Mfr #: MTRCT4824PL44BK
No Product Image Available
$617.63
  • Depth: 24"
  • Color: Maple; Black
  • Height: 29"
See full product details
This item ships free.

Cain #MTRCT4824PL44BK Specifications

  • Zoro #: G0431212
  • Mfr #: MTRCT4824PL44BK
Depth: 24" Color: Maple; Black
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Frame Material: Steel Width: 48"
Item: Training Table Type: Training Table
Shape: Rectangle Includes: (1) Training Table; (2) Zeng Chairs
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48"x24",Training Table,2 Zeng Chrs

Reviews of Cain #MTRCT4824PL44BK