Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 60" W 29" H, Gray Tabletop

  • Zoro #: G0431468
  • Mfr #: MTRCT6024GY47BE
No Product Image Available
$620.25
  • Includes: (1) Training Table; (2) M Chairs
  • Frame Material: Steel
  • Color: Gray; Blue
See full product details
This item ships free.

Cain #MTRCT6024GY47BE Specifications

  • Zoro #: G0431468
  • Mfr #: MTRCT6024GY47BE
Includes: (1) Training Table; (2) M Chairs Frame Material: Steel
Color: Gray; Blue Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Training Table Shape: Rectangle
Width: 60" Depth: 24"
Height: 29" Item: Training Table
Series: Cain Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,60"x24",Training Table,2 M Chrs

Reviews of Cain #MTRCT6024GY47BE