Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 60" W 29" H, Gray Tabletop

  • Zoro #: G0431422
  • Mfr #: MTRCT6024GY47GY
No Product Image Available
$620.25
  • Shape: Rectangle
  • Frame Material: Steel
  • Type: Training Table
See full product details
This item ships free.

Cain #MTRCT6024GY47GY Specifications

  • Zoro #: G0431422
  • Mfr #: MTRCT6024GY47GY
Shape: Rectangle Frame Material: Steel
Type: Training Table Height: 29"
Includes: (1) Training Table; (2) M Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Depth: 24" Series: Cain
Item: Training Table Color: Gray; Gray
Width: 60" Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,60"x24",Training Table,2 M Chrs

Reviews of Cain #MTRCT6024GY47GY