Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 60" W 29" H, Maple Tabletop

  • Zoro #: G0431413
  • Mfr #: MTRCT6024PL
No Product Image Available
$188.14
  • Item: Training Table
  • Frame Material: Steel
  • Height: 29"
See full product details
This item ships free.

Cain #MTRCT6024PL Specifications

  • Zoro #: G0431413
  • Mfr #: MTRCT6024PL
Item: Training Table Frame Material: Steel
Height: 29" Shape: Rectangle
Width: 60" Material: Thermal Fused Melamine Laminate (Table Top)
Type: Training Table Color: Maple
Depth: 24" Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,60"x24",Training Table,Maple

Reviews of Cain #MTRCT6024PL