Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 60" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0431903
  • Mfr #: MTRCT6024MW75BK
No Product Image Available
$699.74
  • Type: Training Table
  • Includes: (1) Training Table; (2) Mario Chairs
  • Height: 29"
See full product details
This item ships free.

Cain #MTRCT6024MW75BK Specifications

  • Zoro #: G0431903
  • Mfr #: MTRCT6024MW75BK
Type: Training Table Includes: (1) Training Table; (2) Mario Chairs
Height: 29" Color: Mocha Walnut; Black
Shape: Rectangle Frame Material: Steel
Item: Training Table Width: 60"
Material: Thermal Fused Melamine Laminate (Table Top) Depth: 24"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,60"x24",Training Table,2 Mario Chrs

Reviews of Cain #MTRCT6024MW75BK