Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 60 X 24 X 29, Mahogany
Mfr # MTRCT6024MH47GY
Zoro # G0431538
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$466.99
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple MTRCT6024PL
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry MTRCT6024CH
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple MTRCT4824PL
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 84 X 24 X 29, Cherry MTRCT8424CH47GY
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 66 X 24 X 29, Grey MTRCT6624GY47BE
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 72 X 24 X 29, Wood|Metal Top, Grey MTRCT7224GY
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Maple MKTRCC4824PL
- DAC Heavy-duty Mobile CPU Tower Stand DTA02150
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso LLR60732
- ZORO SELECT Rectangle Folding Training Table, 20" X 71 in X 29", White 12F614
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple MKFT6030PL
- Cain Training & Computer Tables