Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 66" W 29" H, Mahogany Tabletop

  • Zoro #: G0433638
  • Mfr #: MTRCT6624MH23BK
No Product Image Available
$757.69
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Type: Training Table
  • Color: Mahogany; Black
See full product details
This item ships free.

Cain #MTRCT6624MH23BK Specifications

  • Zoro #: G0433638
  • Mfr #: MTRCT6624MH23BK
Material: Thermal Fused Melamine Laminate (Table Top) Type: Training Table
Color: Mahogany; Black Depth: 24"
Shape: Rectangle Frame Material: Steel
Width: 66" Includes: (1) Training Table; (2) Nest Chairs
Item: Training Table Height: 29"
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,66 In.x24 In.,Training Table,2 Nest Chrs

Reviews of Cain #MTRCT6624MH23BK