Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rectangle Training Table , 66" X 29" , Mocha Walnut

  • Zoro #: G0432140
  • Mfr #: MTRCT6624MW44BE
No Product Image Available
$613.62
  • Item: Training Table
  • Shape: Rectangle
  • Width: 66"
See full product details
This item ships free.

Cain #MTRCT6624MW44BE Specifications

  • Zoro #: G0432140
  • Mfr #: MTRCT6624MW44BE
Item: Training Table Shape: Rectangle
Width: 66" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Steel
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Series: Cain
Depth: 24" Color: Mocha Walnut; Blue
Includes: (1) Training Table; (2) Zeng Chairs Type: Training Table
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,66 In.x24 In.,Training Table,2 Zeng Chrs

Reviews of Cain #MTRCT6624MW44BE