Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Beige Tabletop

  • Zoro #: G0432238
  • Mfr #: MTRCT7224BE44BE
No Product Image Available
$686.85
  • Color: Beige; Blue
  • Frame Material: Steel
  • Includes: (1) Training Table; (2) Zeng Chairs
See full product details
This item ships free.

Cain #MTRCT7224BE44BE Specifications

  • Zoro #: G0432238
  • Mfr #: MTRCT7224BE44BE
Color: Beige; Blue Frame Material: Steel
Includes: (1) Training Table; (2) Zeng Chairs Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Type: Training Table
Item: Training Table Width: 72"
Depth: 24" Series: Cain
Shape: Rectangle Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,72"x24",Training Table,2 Zeng Chrs

Reviews of Cain #MTRCT7224BE44BE