Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Beige Tabletop

  • Zoro #: G0432387
  • Mfr #: MTRCT7224BE47GY
No Product Image Available
$647.58
  • Includes: (1) Training Table; (2) M Chairs
  • Width: 72"
  • Type: Training Table
See full product details
This item ships free.

Cain #MTRCT7224BE47GY Specifications

  • Zoro #: G0432387
  • Mfr #: MTRCT7224BE47GY
Includes: (1) Training Table; (2) M Chairs Width: 72"
Type: Training Table Height: 29"
Shape: Rectangle Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Depth: 24" Color: Beige; Gray
Frame Material: Steel Item: Training Table
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,72"x24",Training Table,2 M Chrs

Reviews of Cain #MTRCT7224BE47GY