Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Cherry Tabletop

  • Zoro #: G0432308
  • Mfr #: MTRCT7224CH47BE
No Product Image Available
$647.58
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Color: Cherry; Blue
  • Type: Training Table
See full product details
This item ships free.

Cain #MTRCT7224CH47BE Specifications

  • Zoro #: G0432308
  • Mfr #: MTRCT7224CH47BE
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Color: Cherry; Blue
Type: Training Table Depth: 24"
Shape: Rectangle Item: Training Table
Width: 72" Frame Material: Steel
Includes: (1) Training Table; (2) M Chairs Height: 29"
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,72"x24",Training Table,2 M Chrs

Reviews of Cain #MTRCT7224CH47BE