Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Gray Tabletop

  • Zoro #: G0432603
  • Mfr #: MTRCT7224GY09BK
No Product Image Available
$1,072.74
  • Color: Gray; Black
  • Type: Training Table
  • Shape: Rectangle
See full product details
This item ships free.

Cain #MTRCT7224GY09BK Specifications

  • Zoro #: G0432603
  • Mfr #: MTRCT7224GY09BK
Color: Gray; Black Type: Training Table
Shape: Rectangle Item: Training Table
Height: 29" Depth: 24"
Frame Material: Steel Width: 72"
Includes: (1) Training Table; (2) Apprentice Chairs Material: Thermal Fused Melamine Laminate (Table Top)
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,72"x24",Training Table,2 App Chrs

Reviews of Cain #MTRCT7224GY09BK