Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 72" W 29" H, Gray Tabletop

  • Zoro #: G0432323
  • Mfr #: MTRCT7224GY47BK
No Product Image Available
$647.58
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Frame Material: Steel
  • Width: 72"
See full product details
This item ships free.

Cain #MTRCT7224GY47BK Specifications

  • Zoro #: G0432323
  • Mfr #: MTRCT7224GY47BK
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Frame Material: Steel
Width: 72" Depth: 24"
Color: Gray; Black Item: Training Table
Includes: (1) Training Table; (2) M Chairs Height: 29"
Shape: Rectangle Type: Training Table
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,72"x24",Training Table,2 M Chrs

Reviews of Cain #MTRCT7224GY47BK