Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 84" W 29" H, Cherry Tabletop

  • Zoro #: G0432673
  • Mfr #: MTRCT8424CH
No Product Image Available
$240.11
  • Frame Material: Steel
  • Depth: 24"
  • Material: Thermal Fused Melamine Laminate (Table Top)
See full product details
This item ships free.

Cain #MTRCT8424CH Specifications

  • Zoro #: G0432673
  • Mfr #: MTRCT8424CH
Frame Material: Steel Depth: 24"
Material: Thermal Fused Melamine Laminate (Table Top) Shape: Rectangle
Width: 84" Height: 29"
Item: Training Table Type: Training Table
Color: Cherry Tabletop Color: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,84"x24",Training Table,Cherry

Reviews of Cain #MTRCT8424CH