Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 84" W 29" H, Cherry Tabletop

  • Zoro #: G0432877
  • Mfr #: MTRCT8424CH47BY
No Product Image Available
$707.01
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Depth: 24"
  • Includes: (1) Training Table; (3) M Chairs
See full product details
This item ships free.

Cain #MTRCT8424CH47BY Specifications

  • Zoro #: G0432877
  • Mfr #: MTRCT8424CH47BY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 24"
Includes: (1) Training Table; (3) M Chairs Frame Material: Steel
Width: 84" Color: Cherry; Burgundy
Shape: Rectangle Item: Training Table
Height: 29" Type: Training Table
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,84"x24",Training Table,3 M Chrs

Reviews of Cain #MTRCT8424CH47BY