Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 84" W 29" H, Gray Tabletop

  • Zoro #: G0433367
  • Mfr #: MTRCT8424GY09BK
No Product Image Available
$1,343.78
  • Width: 84"
  • Frame Material: Steel
  • Material: Thermal Fused Melamine Laminate (Table Top)
See full product details
This item ships free.

Cain #MTRCT8424GY09BK Specifications

  • Zoro #: G0433367
  • Mfr #: MTRCT8424GY09BK
Width: 84" Frame Material: Steel
Material: Thermal Fused Melamine Laminate (Table Top) Item: Training Table
Color: Gray; Black Includes: (1) Training Table; (3) Apprentice Chairs
Height: 29" Depth: 24"
Type: Training Table Shape: Rectangle
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,84"x24",Training Table,3 App Chrs

Reviews of Cain #MTRCT8424GY09BK