Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 84" W 29" H, Maple Tabletop

  • Zoro #: G0433461
  • Mfr #: MTRCT8424PL75BK
No Product Image Available
$821.41
  • Color: Maple; Black
  • Width: 84"
  • Shape: Rectangle
See full product details
This item ships free.

Cain #MTRCT8424PL75BK Specifications

  • Zoro #: G0433461
  • Mfr #: MTRCT8424PL75BK
Color: Maple; Black Width: 84"
Shape: Rectangle Includes: (1) Training Table; (3) Mario Chairs
Type: Training Table Item: Training Table
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top)
Frame Material: Steel Depth: 24"
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,84"x24",Training Table,3 Mario Chrs

Reviews of Cain #MTRCT8424PL75BK