Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 84" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0433778
  • Mfr #: MTRCT8424MW23BK
No Product Image Available
$878.99
  • Type: Training Table
  • Frame Material: Steel
  • Height: 29"
See full product details
This item ships free.

Cain #MTRCT8424MW23BK Specifications

  • Zoro #: G0433778
  • Mfr #: MTRCT8424MW23BK
Type: Training Table Frame Material: Steel
Height: 29" Color: Mocha Walnut; Black
Material: Thermal Fused Melamine Laminate (Table Top) Width: 84"
Shape: Rectangle Item: Training Table
Includes: (1) Training Table; (3) Nest Chairs Depth: 24"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,84"x24",Training Table,3 Nest Chrs

Reviews of Cain #MTRCT8424MW23BK