Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Training Table , 84" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0433227
  • Mfr #: MTRCT8424MW75BK
No Product Image Available
$821.41
  • Includes: (1) Training Table; (3) Mario Chairs
  • Color: Mocha Walnut; Black
  • Frame Material: Steel
See full product details
This item ships free.

Cain #MTRCT8424MW75BK Specifications

  • Zoro #: G0433227
  • Mfr #: MTRCT8424MW75BK
Includes: (1) Training Table; (3) Mario Chairs Color: Mocha Walnut; Black
Frame Material: Steel Material: Thermal Fused Melamine Laminate (Table Top)
Item: Training Table Height: 29"
Shape: Rectangle Width: 84"
Type: Training Table Depth: 24"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,84"x24",Training Table,3 Mario Chrs

Reviews of Cain #MTRCT8424MW75BK