Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 84 X 24 X 29, Cherry
Mfr # MTRCT8424CH44BE
Zoro # G0433078
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$688.99
Key Features
- Shape Rectangle
- Width 84
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple MTRCT4824PL
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry MTRCT6024CH
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple MTRCT6024PL
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Mahogany MTRCT6024MH
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 60 X 24 X 29, Cherry MTRCT6024CH47GY
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 84 X 24 X 29, Wood|Metal Top, Cherry MTRCT8424CH
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top SP1896PX-07
- REGENCY Regency Fusion 66 x 24 in. Seminar Training Table- Ash Grey MFTT6624AG
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey MKFTM7230AG
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry MFTT4824CH
- VERSA PRODUCTS Adjustable Table, 36" X Up to 20", Wood Top, Gloss White VT7643624-01-05
- Cain Training & Computer Tables