Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 84 X 24 X 29, Maple
Mfr # MTRCT8424PL47GY
Zoro # G0433102
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$635.99
Key Features
- Shape Rectangle
- Width 84
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Plastic
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple MTRCT6024PL
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry MTRCT6024CH
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple MTRCT4824PL
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry MTRCT4824CH
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 66 X 24 X 29, Cherry MTRCT6624CH47BY
- CAIN Rectangle Tables > Training Tables > Cain Café Training Tables, 66 X 24 X 42, Wood|Metal Top, Maple MCTRCT6624PL
- OFFICESOURCE Training Tables by Typical OST16 OST16CG
- KOBE Rectangle FlipTop Table, 84" X 29", Laminate Top, Cherry MKFT8424CH47BK
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry LLR59515
- REGENCY RectangleKobe Training Tables, 72X24X29, Wood, MetalTop, Cherry MKTRCT7224CH
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top MT6024GYBPBK23BK
- Cain Training & Computer Tables