Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0427889
  • Mfr #: TB36RNDBE
No Product Image Available
$146.24
  • Frame Material: Steel
  • Item: Cain,36",Round Breakroom Table,Beige
  • Series: Cain
See full product details
This item ships free.

Cain #TB36RNDBE Specifications

  • Zoro #: G0427889
  • Mfr #: TB36RNDBE
Frame Material: Steel Item: Cain,36",Round Breakroom Table,Beige
Series: Cain Height: 29"
Depth: 36" Type: Breakroom Table
Color: Beige Width: 36"
Shape: Round Material: Thermal Fused Melamine Laminate (Table Top)
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Round Breakroom Table,Beige

Reviews of Cain #TB36RNDBE