Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0427371
  • Mfr #: TB36RNDBE44BE
No Product Image Available
$725.88
  • Shape: Round
  • Type: Breakroom Table
  • Depth: 36"
See full product details
This item ships free.

Cain #TB36RNDBE44BE Specifications

  • Zoro #: G0427371
  • Mfr #: TB36RNDBE44BE
Shape: Round Type: Breakroom Table
Depth: 36" Height: 29"
Includes: (1) Breakroom Table; (4) Zeng Chairs Series: Cain
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Width: 36"
Frame Material: Steel Color: Beige; Blue
Item: Breakroom Table Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Round Brkrm Table,4 Zeng Chrs

Reviews of Cain #TB36RNDBE44BE