Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0427493
  • Mfr #: TB36RNDCH47GY
No Product Image Available
$648.62
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Frame Material: Steel
  • Type: Breakroom Table
See full product details
This item ships free.

Cain #TB36RNDCH47GY Specifications

  • Zoro #: G0427493
  • Mfr #: TB36RNDCH47GY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Frame Material: Steel
Type: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Height: 29" Depth: 36"
Shape: Round Series: Cain
Width: 36" Item: Breakroom Table
Color: Cherry; Gray Tabletop Color: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Rnd Breakroom Table,4 M Chairs

Reviews of Cain #TB36RNDCH47GY