Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0427712
  • Mfr #: TB36RNDPL44BK
No Product Image Available
$725.88
  • Shape: Round
  • Height: 29"
  • Type: Breakroom Table
See full product details
This item ships free.

Cain #TB36RNDPL44BK Specifications

  • Zoro #: G0427712
  • Mfr #: TB36RNDPL44BK
Shape: Round Height: 29"
Type: Breakroom Table Width: 36"
Frame Material: Steel Color: Maple; Black
Item: Breakroom Table Depth: 36"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Includes: (1) Breakroom Table; (4) Zeng Chairs
Series: Cain Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB36RNDPL44BK