Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0427703
  • Mfr #: TB36RNDPL44GY
No Product Image Available
$725.88
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Depth: 36"
  • Shape: Round
See full product details
This item ships free.

Cain #TB36RNDPL44GY Specifications

  • Zoro #: G0427703
  • Mfr #: TB36RNDPL44GY
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Depth: 36"
Shape: Round Height: 29"
Color: Maple; Gray Includes: (1) Breakroom Table; (4) Zeng Chairs
Type: Breakroom Table Series: Cain
Item: Breakroom Table Frame Material: Steel
Width: 36" Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB36RNDPL44GY