Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0427642
  • Mfr #: TB36RNDMW44BK
No Product Image Available
$725.88
  • Item: Breakroom Table
  • Frame Material: Steel
  • Shape: Round
See full product details
This item ships free.

Cain #TB36RNDMW44BK Specifications

  • Zoro #: G0427642
  • Mfr #: TB36RNDMW44BK
Item: Breakroom Table Frame Material: Steel
Shape: Round Type: Breakroom Table
Color: Mocha Walnut; Black Height: 29"
Includes: (1) Breakroom Table; (4) Zeng Chairs Series: Cain
Width: 36" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Depth: 36" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB36RNDMW44BK