Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 36" X 29" , Gray

  • Zoro #: G0427469
  • Mfr #: TB36RNDGY47BK
No Product Image Available
$399.47
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
See full product details
This item ships free.

Cain #TB36RNDGY47BK Specifications

  • Zoro #: G0427469
  • Mfr #: TB36RNDGY47BK
Item: Breakroom Table Shape: Round
Width: 36" Height: 29"
Tabletop Color: Gray Frame Material: Steel
Color: Gray; Black Type: Breakroom Table
Series: Cain Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes: (1) Breakroom Table; (4) M Chairs Depth: 36"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Rnd Breakroom Table,4 M Chairs

Reviews of Cain #TB36RNDGY47BK