Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 36" X 29" , Mocha Walnut

  • Zoro #: G0427432
  • Mfr #: TB36RNDMW47GY
No Product Image Available
$299.76
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Cain #TB36RNDMW47GY Specifications

  • Zoro #: G0427432
  • Mfr #: TB36RNDMW47GY
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
  • Height: 29"
  • Tabletop Color: Mocha Walnut
  • Frame Material: Steel
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Breakroom Table
  • Color: Mocha Walnut; Gray
  • Series: Cain
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Rnd Breakroom Table,4 M Chairs

Reviews of Cain #TB36RNDMW47GY