Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0428780
  • Mfr #: TB42RNDMH44GY
No Product Image Available
$744.37
  • Series: Cain
  • Item: Breakroom Table
  • Type: Breakroom Table
See full product details
This item ships free.

Cain #TB42RNDMH44GY Specifications

  • Zoro #: G0428780
  • Mfr #: TB42RNDMH44GY
Series: Cain Item: Breakroom Table
Type: Breakroom Table Includes: (1) Breakroom Table; (4) Zeng Chairs
Depth: 42" Height: 29"
Color: Mahogany; Gray Shape: Round
Frame Material: Steel Width: 42"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB42RNDMH44GY