Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Maple Tabletop

  • Zoro #: G0428817
  • Mfr #: TB42RNDPL44BE
No Product Image Available
$744.37
  • Item: Breakroom Table
  • Type: Breakroom Table
  • Shape: Round
See full product details
This item ships free.

Cain #TB42RNDPL44BE Specifications

  • Zoro #: G0428817
  • Mfr #: TB42RNDPL44BE
Item: Breakroom Table Type: Breakroom Table
Shape: Round Depth: 42"
Frame Material: Steel Includes: (1) Breakroom Table; (4) Zeng Chairs
Height: 29" Color: Maple; Blue
Series: Cain Width: 42"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB42RNDPL44BE