Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0428771
  • Mfr #: TB42RNDMW29BK
No Product Image Available
$633.14
  • Item: Breakroom Table
  • Width: 42"
  • Depth: 42"
See full product details
This item ships free.

Cain #TB42RNDMW29BK Specifications

  • Zoro #: G0428771
  • Mfr #: TB42RNDMW29BK
Item: Breakroom Table Width: 42"
Depth: 42" Shape: Round
Type: Breakroom Table Frame Material: Steel
Color: Mocha Walnut; Black Includes: (1) Breakroom Table; (4) Restaurant Chairs
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top)
Series: Cain Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Rnd Breakroom Table,4 Rest Chrs

Reviews of Cain #TB42RNDMW29BK