Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0428850
  • Mfr #: TB42RNDMW44BE
No Product Image Available
$744.37
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Depth: 42"
  • Item: Breakroom Table
See full product details
This item ships free.

Cain #TB42RNDMW44BE Specifications

  • Zoro #: G0428850
  • Mfr #: TB42RNDMW44BE
Includes: (1) Breakroom Table; (4) Zeng Chairs Depth: 42"
Item: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Series: Cain Frame Material: Steel
Shape: Round Height: 29"
Color: Mocha Walnut; Blue Type: Breakroom Table
Width: 42" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB42RNDMW44BE