Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0428668
  • Mfr #: TB42RNDMW47BY
No Product Image Available
$667.11
  • Item: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Width: 42"
See full product details
This item ships free.

Cain #TB42RNDMW47BY Specifications

  • Zoro #: G0428668
  • Mfr #: TB42RNDMW47BY
Item: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Width: 42" Depth: 42"
Height: 29" Includes: (1) Breakroom Table; (4) M Chairs
Series: Cain Type: Breakroom Table
Frame Material: Steel Shape: Round
Color: Mocha Walnut; Burgundy Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42",Round Breakroom Table,4 M Chrs

Reviews of Cain #TB42RNDMW47BY