Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 42" X 29" , Gray

  • Zoro #: G2791649
  • Mfr #: TB42RNDGY44BK
No Product Image Available
$435.57
  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Cain #TB42RNDGY44BK Specifications

  • Zoro #: G2791649
  • Mfr #: TB42RNDGY44BK
  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
  • Height: 29"
  • Tabletop Color: Gray
  • Frame Material: Steel
  • Series: Cain
  • Color: Gray; Black
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Type: Breakroom Table
  • Depth: 42"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,42 In.,Rnd Breakroom Table,4 Zeng Chrs

Reviews of Cain #TB42RNDGY44BK