Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Cherry Tabletop

  • Zoro #: G0429937
  • Mfr #: TB48RNDCH47BK
No Product Image Available
$706.30
  • Frame Material: Steel
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Depth: 48"
See full product details
This item ships free.

Cain #TB48RNDCH47BK Specifications

  • Zoro #: G0429937
  • Mfr #: TB48RNDCH47BK
Frame Material: Steel Includes: (1) Breakroom Table; (4) M Chairs
Depth: 48" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Height: 29"
Item: Breakroom Table Color: Cherry; Black
Shape: Round Width: 48"
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48",Rnd Breakroom Table,4 M Chrs

Reviews of Cain #TB48RNDCH47BK