Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0430153
  • Mfr #: TB48RNDMW47BY
No Product Image Available
$706.30
  • Height: 29"
  • Frame Material: Steel
  • Color: Mocha Walnut; Burgundy
See full product details
This item ships free.

Cain #TB48RNDMW47BY Specifications

  • Zoro #: G0430153
  • Mfr #: TB48RNDMW47BY
Height: 29" Frame Material: Steel
Color: Mocha Walnut; Burgundy Includes: (1) Breakroom Table; (4) M Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Item: Breakroom Table Shape: Round
Depth: 48" Width: 48"
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,48",Rnd Breakroom Table,4 M Chrs

Reviews of Cain #TB48RNDMW47BY