Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Cafe Table , 36"; 24" X 42"; 43" , Mocha Walnut

  • Zoro #: G0427907
  • Mfr #: TCB36RNDMW4495BK
No Product Image Available
$532.68
  • Item: Cafe Table
  • Shape: Round
  • Width: 36"; 24"
See full product details
This item ships free.

Cain #TCB36RNDMW4495BK Specifications

  • Zoro #: G0427907
  • Mfr #: TCB36RNDMW4495BK
Item: Cafe Table Shape: Round
Width: 36"; 24" Height: 42"; 43"
Tabletop Color: Mocha Walnut Frame Material: Steel
Depth: 36"; 26" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Color: Mocha Walnut; Black Series: Cain
Includes: (1) Cafe Table; (2) Zeng Stools Type: Cafe Table
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Round Cafe Table,2 Zeng Stools

Reviews of Cain #TCB36RNDMW4495BK