Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Cafe Table , 36" W 42" H, Beige Tabletop

  • Zoro #: G0427922
  • Mfr #: TCB36RNDBE
No Product Image Available
$155.96
  • Shape: Round
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top)
See full product details
This item ships free.

Cain #TCB36RNDBE Specifications

  • Zoro #: G0427922
  • Mfr #: TCB36RNDBE
Shape: Round Depth: 36"
Material: Thermal Fused Melamine Laminate (Table Top) Frame Material: Steel
Width: 36" Color: Beige
Type: Cafe Table Item: Cafe Table
Height: 42" Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36 In.,Round Cafe Table,Beige

Reviews of Cain #TCB36RNDBE