Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Cain, 30", Rnd Breakroom Tbl, 4 M Stk Chrs , 30" W 29" H,

  • Zoro #: G0425612
  • Mfr #: TB30RNDBE47BY
No Product Image Available
$624.26
  • Series: Cain
  • Type: Breakroom Table
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
See full product details
This item ships free.

Cain #TB30RNDBE47BY Specifications

  • Zoro #: G0425612
  • Mfr #: TB30RNDBE47BY
Series: Cain Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Shape: Round
Color: Beige; Burgundy Includes: (1) Breakroom Table; (4) M Stack Chairs
Width: 30" Depth: 30"
Item: Cain,30",Rnd Breakroom Tbl,4 M Stk Chrs Height: 29"
Frame Material: Steel Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Rnd Breakroom Tbl,4 M Stk Chrs

Reviews of Cain #TB30RNDBE47BY