Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Cain, 30", Rnd Breakroom Tbl, 4 M Stk Chrs , 30" W 29" H,

  • Zoro #: G0425883
  • Mfr #: TB30RNDMW47GY
No Product Image Available
$624.26
  • Frame Material: Steel
  • Shape: Round
  • Depth: 30"
See full product details
This item ships free.

Cain #TB30RNDMW47GY Specifications

  • Zoro #: G0425883
  • Mfr #: TB30RNDMW47GY
Frame Material: Steel Shape: Round
Depth: 30" Series: Cain
Color: Mocha Walnut; Gray Type: Breakroom Table
Includes: (1) Breakroom Table; (4) M Stack Chairs Width: 30"
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Item: Cain,30",Rnd Breakroom Tbl,4 M Stk Chrs Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Rnd Breakroom Tbl,4 M Stk Chrs

Reviews of Cain #TB30RNDMW47GY