Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Cain, 30", Rnd Breakroom Tbl, 4 M Stk Chrs , 30" X 29" , Beige

  • Zoro #: G0425579
  • Mfr #: TB30RNDBE47BE
No Product Image Available
$356.22
  • Item: Cain,30",Rnd Breakroom Tbl,4 M Stk Chrs
  • Shape: Round
  • Width: 30"
See full product details
This item ships free.

Cain #TB30RNDBE47BE Specifications

  • Zoro #: G0425579
  • Mfr #: TB30RNDBE47BE
Item: Cain,30",Rnd Breakroom Tbl,4 M Stk Chrs Shape: Round
Width: 30" Height: 29"
Tabletop Color: Beige Frame Material: Steel
Includes: (1) Breakroom Table; (4) M Stack Chairs Color: Beige; Blue
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Series: Cain
Type: Breakroom Table Depth: 30"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30 In.,Rnd Breakroom Tbl,4 M Stk Chrs

Reviews of Cain #TB30RNDBE47BE