Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Beige Tabletop

  • Zoro #: G0426933
  • Mfr #: TB3030BE
No Product Image Available
$123.61
  • Depth: 30"
  • Series: Cain
  • Height: 29"
See full product details
This item ships free.

Cain #TB3030BE Specifications

  • Zoro #: G0426933
  • Mfr #: TB3030BE
Depth: 30" Series: Cain
Height: 29" Color: Beige
Shape: Square Material: Thermal Fused Melamine Laminate (Table Top)
Item: Breakroom Table Frame Material: Steel
Width: 30" Type: Breakroom Table
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Square Breakroom Table,Beige

Reviews of Cain #TB3030BE