Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Gray Tabletop

  • Zoro #: G0426662
  • Mfr #: TB3030GY44BK
No Product Image Available
$703.29
  • Color: Gray; Black
  • Series: Cain
  • Depth: 30"
See full product details
This item ships free.

Cain #TB3030GY44BK Specifications

  • Zoro #: G0426662
  • Mfr #: TB3030GY44BK
Color: Gray; Black Series: Cain
Depth: 30" Shape: Square
Type: Breakroom Table Width: 30"
Frame Material: Steel Item: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Includes: (1) Breakroom Table; (4) Zeng Chairs
Height: 29" Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Square Brkrm Table,4 Zeng Chrs

Reviews of Cain #TB3030GY44BK