Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Maple Tabletop

  • Zoro #: G0427049
  • Mfr #: TB3030PL29BK
No Product Image Available
$592.07
  • Series: Cain
  • Type: Breakroom Table
  • Includes: (1) Breakroom Table; (4) Restaurant Chairs
See full product details
This item ships free.

Cain #TB3030PL29BK Specifications

  • Zoro #: G0427049
  • Mfr #: TB3030PL29BK
Series: Cain Type: Breakroom Table
Includes: (1) Breakroom Table; (4) Restaurant Chairs Item: Breakroom Table
Depth: 30" Frame Material: Steel
Width: 30" Material: Thermal Fused Melamine Laminate (Table Top)
Shape: Square Color: Maple; Black
Height: 29" Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Square Brkrm Table,4 Rest Chrs

Reviews of Cain #TB3030PL29BK