Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0426750
  • Mfr #: TB3030MW44BK
No Product Image Available
$703.29
  • Height: 29"
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
See full product details
This item ships free.

Cain #TB3030MW44BK Specifications

  • Zoro #: G0426750
  • Mfr #: TB3030MW44BK
Height: 29" Includes: (1) Breakroom Table; (4) Zeng Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Item: Breakroom Table
Type: Breakroom Table Color: Mocha Walnut; Black
Shape: Square Depth: 30"
Series: Cain Frame Material: Steel
Width: 30" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30",Square Brkrm Table,4 Zeng Chrs

Reviews of Cain #TB3030MW44BK