Shop Alternate Products
This Product is Discontinued
Cain
Square Breakroom Table, 30" W, 29" H, Beige (Discontinued)
Mfr # TB3030BE29BK
Zoro # G0426960
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Square
- Width 30"
- Height 29"
- Tabletop Color Beige
- Frame Material Steel