Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 30" X 29" , Maple

  • Zoro #: G0426881
  • Mfr #: TB3030PL44BK
No Product Image Available
$421.18
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
See full product details
This item ships free.

Cain #TB3030PL44BK Specifications

  • Zoro #: G0426881
  • Mfr #: TB3030PL44BK
Item: Breakroom Table Shape: Square
Width: 30" Height: 29"
Tabletop Color: Maple Frame Material: Steel
Includes: (1) Breakroom Table; (4) Zeng Chairs Color: Maple; Black
Type: Breakroom Table Depth: 30"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Series: Cain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,30 In.,Square Brkrm Table,4 Zeng Chrs

Reviews of Cain #TB3030PL44BK