Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0427959
  • Mfr #: TB3636BE47BK
No Product Image Available
$650.72
  • Includes: (1) Breakroom Table; (4) M Stack Chairs
  • Color: Beige; Black
  • Item: Breakroom Table
See full product details
This item ships free.

Cain #TB3636BE47BK Specifications

  • Zoro #: G0427959
  • Mfr #: TB3636BE47BK
Includes: (1) Breakroom Table; (4) M Stack Chairs Color: Beige; Black
Item: Breakroom Table Shape: Square
Frame Material: Steel Type: Breakroom Table
Height: 29" Series: Cain
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Width: 36"
Depth: 36" Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB3636BE47BK