Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0427861
  • Mfr #: TB3636BE47GY
No Product Image Available
$650.72
  • Shape: Square
  • Height: 29"
  • Item: Breakroom Table
See full product details
This item ships free.

Cain #TB3636BE47GY Specifications

  • Zoro #: G0427861
  • Mfr #: TB3636BE47GY
Shape: Square Height: 29"
Item: Breakroom Table Series: Cain
Width: 36" Depth: 36"
Type: Breakroom Table Color: Beige; Gray
Frame Material: Steel Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes: (1) Breakroom Table; (4) M Stack Chairs Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cain,36",Square Breakroom Table,4 M Chrs

Reviews of Cain #TB3636BE47GY